Notice, Floor Load Capacity _Lbs. Per Sq. Ft., 7 in x 10 in, Reflective Sheeting, U5-1226-RD_10X7

  • Mfr # U5-1226-RD_10X7

  • Zoro # G2762350


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1226-RD_10X7
Zoro #
G2762350
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Notice
Legend Color
Black
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Language
English
Legend/Background Color
Black and Blue/White
Material
Vinyl
Subject Matter
Personal Protection
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
Yes
Sign Header Style
Text
Sign Header
Notice
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
State Specific Sign
No
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Material Properties
Flexible
Sign Legend Background Color
White
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Material Special Properties
Write-On Surface
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.