Notice, Floor load capacity_ lbs. Per square foot., 10 in W x 7 in H, , LCU5-0219-ED_10x7

  • Mfr # LCU5-0219-ED_10x7

  • Zoro # G5293519


product price:  $3.29
/ea

Key Features

Legend
Floor load capacity____ lbs. Per square foot.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0219-ED_10x7
Zoro #
G5293519
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Floor load capacity____ lbs. Per square foot.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Header
Notice
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Chemical Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Write on Surface
Yes
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Legend Background Color
White
Material Special Properties
Write-On Surface
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.