Notice, Floor Load Capacity _ Lbs. Per Square Foot, 14 in W x 10 in H, , LCU5-0219-NA_14X10

  • Mfr # LCU5-0219-NA_14X10

  • Zoro # G8859971


product price:  $10.25
/ea

Key Features

Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0219-NA_14X10
Zoro #
G8859971
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Floor Load Notice Sign
Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Background Color
White
Header
Notice
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Background Color
Blue
Material Special Properties
Metal Detectable, Write-On Surface
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header Text Color
White
Abrasion Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Metal Detectable
Yes
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Floor Load Notice Sign

Description

Aluminum Floor Load Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.