Notice, Floor Load Capacity _ Lbs. Per Square Foot, 14 in W x 10 in H, , LCU5-0219-ND_14X10

  • Mfr # LCU5-0219-ND_14X10

  • Zoro # G8860026


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0219-ND_14X10
Zoro #
G8860026
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Floor Load Notice Label
Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header Background Color
Blue
Header Legend Color
White
Header
Notice
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Material Special Properties
Write-On Surface
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Mounting Pattern
No Mounting Holes
Write on Surface
Yes
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Sign Header
Notice
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Floor Load Notice Label

Description

Floor Load Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.