Notice, Food and Drink Only, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1229-RA_14X10

  • Mfr # U5-1229-RA_14X10

  • Zoro # G9661644


product price:  $11.69
/ea

Key Features

Legend
Food and Drink Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1229-RA_14X10
Zoro #
G9661644
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Food and Drink Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Blue
Material
Aluminum
ANSI Compliant
Yes
Sign Background Color
White
Header
Notice
Background Color
White
Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Eating and Drinking Restriction
Legend/Background Color
Black and Blue/White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
Abrasion Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header
Notice
State Specific Sign
No
Glow In The Dark
No
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend
Food And Drink Only
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Blue
Number of Printed Sides
1
Maximum Service Temperature
170 Degrees F
Sign Header Text Color
White
Corrosion Resistant
Yes
Chemical Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Food And Drink Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products