Notice, Food and Drink Only, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U5-1229-RD_7X5

  • Mfr # U5-1229-RD_7X5

  • Zoro # G2762256


product price:  $3.49
/ea

Key Features

Legend
Food and Drink Only
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1229-RD_7X5
Zoro #
G2762256
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Food and Drink Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black and Blue/White
Header
Notice
Material
Vinyl
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Header Legend Color
White
Language
English
Subject Matter
Eating and Drinking Restriction
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Style
Text
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Number of Printed Sides
1
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Legend
Food And Drink Only
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Food And Drink Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.