Notice, Food Preparation Sink Only!, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1232-NP_14X10

  • Mfr # U5-1232-NP_14X10

  • Zoro # G4709629


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Legend
Food Preparation Sink Only!
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1232-NP_14X10
Zoro #
G4709629
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Food Preparation Sink Only!
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Header
Notice
Printed Language
English
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Chemical Resistant
No
Sign Header Text Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend
Food Preparation Sink Only!
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Food Preparation Sink Only!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.