Notice, Food Storage Only, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U5-1233-RD_7X5

  • Mfr # U5-1233-RD_7X5

  • Zoro # G2762131


product price:  $3.99
/ea

Key Features

Legend
Food Storage Only
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1233-RD_7X5
Zoro #
G2762131
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Food Storage Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
White
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header
Notice
Header Background Color
Blue
Material
Vinyl
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Legend Style
Text
Legend Color
Black
Printed Language
English
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Sign Legend
Food Storage Only
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Corrosion Resistant
No
Average Outdoor Durability
1 yr
State Specific Sign
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Food Storage Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.