Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Cylinder Handling Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU5-0091-NP_14X10

  • Mfr # LCU5-0091-NP_14X10

  • Zoro # G8867105


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Notice
Legend
Full Cylinders
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0091-NP_14X10
Zoro #
G8867105
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Cylinder Handling Notice Sign
Header
Notice
Legend
Full Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Background Color
White
Sign Header
Notice
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
Full Cylinders
Write on Surface
No
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Cylinder Handling Notice Sign

Description

Plastic Cylinder Handling Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.