Notice, Hairnets and Beard Covers Required In This Area, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0001-ND_5X3.5

  • Zoro # G9164051


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0001-ND_5X3.5
Zoro #
G9164051
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Circle With Exclamation Point Inside
Graffiti Resistant
No
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend
Hairnets And Beard Covers Required In This Area
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-43
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Protective Coating
No Protective Coating
Abrasion Resistant
No
Sign Header
Notice
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Material Properties
Flexible
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Product Type
Hair Coverage Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hairnets And Beard Covers Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.