Notice, Hard Hats And Eye Protection Required In This Area, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0235-NA_10X7

  • Zoro # G8861329


product price:  $8.29
/ea

Key Features

Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0235-NA_10X7
Zoro #
G8861329
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Aluminum Hard Hat Notice Sign
Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Legend
Hard Hats And Eye Protection Required In This Area
Sign Mounting Location
Wall
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Mounting Pattern
4 Corner
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Hard Hat Notice Sign

Description

Aluminum Hard Hat Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.