Notice, Hard Hats And Eye Protection Required In This Area, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0235-ND_10X7

  • Zoro # G8861268


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0235-ND_10X7
Zoro #
G8861268
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Notice Label
Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Metal Detectable
No
Sign Header Background Color
Blue
Corrosion Resistant
No
Sign Header
Notice
Abrasion Resistant
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend
Hard Hats And Eye Protection Required In This Area
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Hard Hat Notice Label

Description

Hard Hat Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.