Notice, Hard Hats And Eye Protection Required In This Area, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0235-NP_10X7

  • Zoro # G8868645


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0235-NP_10X7
Zoro #
G8868645
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Hard Hat Notice Sign
Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Notice
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Hard Hats And Eye Protection Required In This Area
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Sign Legend Style
Text
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Plastic Hard Hat Notice Sign

Description

Plastic Hard Hat Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.