Notice, Hard Hats And Eye Protection Required In This Area, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0235-RA_10X7
  • Zoro # G8861295
product price: 
$
8.89
/ea

Key Features

Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0235-RA_10X7
Zoro #
G8861295
UPC #
-
Country of Origin
United States
Item
Reflective Hard Hat Notice Sign
Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header Text Color
White
Sign Header
Notice
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend
Hard Hats And Eye Protection Required In This Area
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Mirror Print
No
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Hard Hat Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Hard Hat Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products