Notice, Hard Hats And Eye Protection Required In This Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0235-RA_14X10

  • Zoro # G8861259


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0235-RA_14X10
Zoro #
G8861259
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
Hard Hats And Eye Protection Required In This Area
Write on Surface
No
Metal Detectable
Yes
Mirror Print
No
Sign Header Background Color
Blue
Sign Header
Notice
Glow In The Dark
No
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Abrasion Resistant
No
Material Properties
Rigid
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Hard Hat Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.