Notice, Hard Hats And Eye Protection Required In This Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0235-RD_14X10

  • Zoro # G8861450


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0235-RD_14X10
Zoro #
G8861450
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Notice Reflective Label
Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Legend
Hard Hats And Eye Protection Required In This Area
Sign Legend Style
Text
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Glow In The Dark
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Notice
Abrasion Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Hard Hat Notice Reflective Label

Description

Hard Hat Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.