Notice, Hard Hats And Eye Protection Required In This Area, 5 in W x 3 1/2 in H, Polyester

  • Mfr # LCU5-0235-ND_5X3.5

  • Zoro # G8861301


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0235-ND_5X3.5
Zoro #
G8861301
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Notice Label
Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Sign Header
Notice
Adhesive Style
Permanent
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Corrosion Resistant
No
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Legend
Hard Hats And Eye Protection Required In This Area
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Metal Detectable
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Mirror Print
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Hard Hat Notice Label

Description

Hard Hat Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.