Notice, Hard Hats And Eye Protection Required In This Area, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0235-RD_7X5

  • Zoro # G8861426


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0235-RD_7X5
Zoro #
G8861426
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Notice Reflective Label
Header
Notice
Legend
Hard Hats And Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Adhesive Style
Permanent
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Header
Notice
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
Hard Hats And Eye Protection Required In This Area
Glow In The Dark
No
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
No
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Hard Hat Notice Reflective Label

Description

Hard Hat Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.