Notice, Hard Hats And Fall Protection Must Be Worn When Working On Scaffolding, 10 in W x 14 in H

  • Mfr # LCU5-0286-NP_14X10
  • Zoro # G8869001
product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Notice
Legend
Hard Hats And Fall Protection Must Be Worn When Working On Scaffolding
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0286-NP_14X10
Zoro #
G8869001
UPC #
-
Country of Origin
United States
Item
Plastic Hard Hat Notice Sign
Header
Notice
Legend
Hard Hats And Fall Protection Must Be Worn When Working On Scaffolding
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Hard Hats And Fall Protection Must Be Worn When Working On Scaffolding
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Maximum Service Temperature
165 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Write on Surface
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header
Notice
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Hard Hat Notice Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Hard Hat Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Fall Protection Must Be Worn When Working On Scaffolding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products