Shop LYLE

Notice, Have You Hugged Your Maintenance Manager Today?, 5 in W x 3 1/2 in H, , LCU5-0226-RD_5X3.5

  • Mfr # LCU5-0226-RD_5X3.5

  • Zoro # G8860540


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Legend
Have You Hugged Your Maintenance Manager Today?
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0226-RD_5X3.5
Zoro #
G8860540
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Have You Hugged Your Maintenance Manager Today?
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Header
Notice
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend
Have You Hugged Your Maintenance Manager Today?
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Graffiti Resistant
No
Corrosion Resistant
No
Abrasion Resistant
No
State Specific Sign
No
Material Properties
Flexible
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Header
Notice
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Product Type
Safety Culture Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Have You Hugged Your Maintenance Manager Today?, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.