Shop LYLE

Notice, Have You Hugged Your Safety Manager Today?, 10 in W x 7 in H, , Plastic, LCU5-0205-NP_10X7

  • Mfr # LCU5-0205-NP_10X7

  • Zoro # G8868216


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Legend
Have You Hugged Your Safety Manager Today?
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0205-NP_10X7
Zoro #
G8868216
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Legend
Have You Hugged Your Safety Manager Today?
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
Legend Style
Text
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Sign Legend Background Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Have You Hugged Your Safety Manager Today?
State Specific Sign
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
165 Degrees F
ANSI 969 Compliant
No

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Have You Hugged Your Safety Manager Today?, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.