Shop LYLE

Notice, Have You Hugged Your Safety Manager Today?, 7 in W x 5 in H, , LCU5-0205-ND_7X5

  • Mfr # LCU5-0205-ND_7X5

  • Zoro # G8858897


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
Have You Hugged Your Safety Manager Today?
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0205-ND_7X5
Zoro #
G8858897
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Have You Hugged Your Safety Manager Today?
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Notice
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header Background Color
Blue
Average Outdoor Durability
1 yr
Mirror Print
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Material Properties
Flexible
Sign Legend
Have You Hugged Your Safety Manager Today?
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header
Notice

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Have You Hugged Your Safety Manager Today?, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.