Notice, Help keep this fountain clean and sanitary., 10 in W x 7 in H, LCU5-0301-ED_10x7

  • Mfr # LCU5-0301-ED_10x7

  • Zoro # G5245097


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Help keep this fountain clean and sanitary do not use for any purpose except drinking
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0301-ED_10x7
Zoro #
G5245097
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Help keep this fountain clean and sanitary do not use for any purpose except drinking
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Printed Language
English
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Sign Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Includes Mounting Hardware
No
Write on Surface
No
Mirror Print
No
Sign Header Text Color
White
Adhesive Style
Permanent
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products