Notice, Help Keep This Fountain Clean And Sanitary., 10 in x 7 in, Plastic, LCU5-0301-NP_10X7

  • Mfr # LCU5-0301-NP_10X7

  • Zoro # G8869169


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0301-NP_10X7
Zoro #
G8869169
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Printed Language
English
Legend Style
Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Header
Notice
Maximum Service Temperature
165 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Material Properties
Flexible
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Product Type
Plastic Cleaning Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.