Notice, Help Keep This Fountain Clean And Sanitary., 10"x 7", Decal, Aluminum, LCU5-0301-RD_10X7

  • Mfr # LCU5-0301-RD_10X7

  • Zoro # G8864829


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0301-RD_10X7
Zoro #
G8864829
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header
Notice
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Glow In The Dark
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
Notice
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Adhesive Style
Permanent
Write on Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Product Type
Cleaning Notice Reflective Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.