Notice, Help Keep This Fountain Clean And Sanitary., 7 in W x 5 in H, LCU5-0302-RD_7X5

  • Mfr # LCU5-0302-RD_7X5

  • Zoro # G8865039


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0302-RD_7X5
Zoro #
G8865039
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header
Notice
Header Legend Color
White
Header Background Color
Blue
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Header Background Color
Blue
Graffiti Resistant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Write on Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Material Properties
Flexible
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Product Type
Accident Prevention Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.