Notice, Help Keep This Fountain Clean And Sanitary., 7 in x 5 in, Decal, LCU5-0301-ND_7X5

  • Mfr # LCU5-0301-ND_7X5

  • Zoro # G8864847


product price:  $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0301-ND_7X5
Zoro #
G8864847
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Header
Notice
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Sign Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header Background Color
Blue
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header
Notice
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Material Properties
Flexible
Product Type
Cleaning Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products