Notice, High Impact Safety Glasses Beyond This Point, 7 in x 10 in, Plastic, LCU5-0215-NP_10X7

  • Mfr # LCU5-0215-NP_10X7

  • Zoro # G8868146


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Legend
High Impact Safety Glasses Beyond This Point
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0215-NP_10X7
Zoro #
G8868146
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Eye Notice Sign
Legend
High Impact Safety Glasses Beyond This Point
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Printed Language
English
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
High Impact Safety Glasses Beyond This Point
Mirror Print
No
Sign Mounting Location
Wall
Metal Detectable
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Legend Style
Text
Maximum Service Temperature
165 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible

Description

Plastic Eye Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Impact Safety Glasses Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.