Notice, High Noise Area Wear Ear Plugs, 10 in W x 7 in H, Vertical Rectangle, Plastic

  • Mfr # LCU5-0150-NP_10X7

  • Zoro # G8867610


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Notice
Legend
High Noise Area Wear Ear Plugs
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0150-NP_10X7
Zoro #
G8867610
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Hearing Notice Sign
Header
Notice
Legend
High Noise Area Wear Ear Plugs
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
High Noise Area Wear Ear Plugs
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Write on Surface
No
Sign Header
Notice
Sign Header Text Color
White
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic Hearing Notice Sign

Description

Plastic Hearing Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Noise Area Wear Ear Plugs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.