Notice, If we are to have efficiency in our organization, we must have cleanliness and order

  • Mfr # LCU5-0299-NA_10X7

  • Zoro # G8864628


product price:  $8.45
/ea

Key Features

Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0299-NA_10X7
Zoro #
G8864628
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Cleaning Notice Sign
Header
Notice
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Background Color
Blue
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Metal Detectable
Yes
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Sign Format
ANSI/OSHA Format
Sign Header
Notice
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Aluminum Cleaning Notice Sign

Description

Aluminum Cleaning Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.