Notice, I'm So Far Behind I Might Run Over Myself, 10 in W x 7 in H, , Plastic, LCU5-0200-NP_10X7

  • Mfr # LCU5-0200-NP_10X7

  • Zoro # G8868240


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0200-NP_10X7
Zoro #
G8868240
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Caution Sign
Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Notice
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
Material Properties
Flexible
Corrosion Resistant
Yes
Sign Legend
I'm So Far Behind I Might Run Over Myself
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Glow In The Dark
No

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend I'm So Far Behind I Might Run Over Myself, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.