Notice, I'm So Far Behind I Might Run Over Myself, 14 in W x 10 in H, , LCU5-0200-NA_14X10

  • Mfr # LCU5-0200-NA_14X10

  • Zoro # G8858565


product price:  $8.25
/ea

Key Features

Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0200-NA_14X10
Zoro #
G8858565
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Sign Header
Notice
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend
I'm So Far Behind I Might Run Over Myself
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Metal Detectable
Yes
Sign Mounting Location
Wall

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend I'm So Far Behind I Might Run Over Myself, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.