Notice, I'm So Far Behind I Might Run Over Myself, 14 in W x 10 in H, , LCU5-0200-RD_14X10

  • Mfr # LCU5-0200-RD_14X10

  • Zoro # G8858781


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0200-RD_14X10
Zoro #
G8858781
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Notice
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Metal Detectable
No
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Notice
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Legend
I'm So Far Behind I Might Run Over Myself

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend I'm So Far Behind I Might Run Over Myself, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.