Notice, I'm So Far Behind I Might Run Over Myself, 14 in W x 10 in H, Plastic, LCU5-0200-NP_14X10
Mfr # LCU5-0200-NP_14X10
Zoro # G8868277
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU5-0200-NP_14X10
Zoro #
G8868277
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend I'm So Far Behind I Might Run Over Myself, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.