Notice, I'm So Far Behind I Might Run Over Myself, 7 in W x 5 in H, , Polyester, LCU5-0200-ND_7X5

  • Mfr # LCU5-0200-ND_7X5

  • Zoro # G8858809


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0200-ND_7X5
Zoro #
G8858809
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Notice
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Adhesive Type
Acrylic
Metal Detectable
No
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend
I'm So Far Behind I Might Run Over Myself
Sign Header
Notice
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Abrasion Resistant
No
Sign Header Text Color
White
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Sign Header Style
Text
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend I'm So Far Behind I Might Run Over Myself, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.