Notice, Keep aisles clear, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU5-0039-ED_10x7

  • Mfr # LCU5-0039-ED_10x7

  • Zoro # G5169083


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Keep aisles clear
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0039-ED_10x7
Zoro #
G5169083
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Keep aisles clear
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
Header
Notice
Header Background Color
Blue
Printed Language
English
Operating Temp. Range
-40 Degrees F to 302 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Legend Pictogram Description
Aisles
Material Properties
Flexible
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header
Notice
Chemical Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Keep Aisles Clear
Sign Header Background Color
Blue
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Legend Pictogram ID
PPIC-112
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.