Notice, Keep Aisles Clear, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU5-0039-ND_10X7

  • Mfr # LCU5-0039-ND_10X7

  • Zoro # G9167545


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Keep Aisles Clear
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0039-ND_10X7
Zoro #
G9167545
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Blue
Sign Legend
Keep Aisles Clear
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Adhesive Type
Acrylic
Product Type
Keep Clear Notice Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Aisles Clear, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.