Notice, Keep Aisles Clear, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1278-NA_14x10

  • Mfr # U5-1278-NA_14x10

  • Zoro # G5871043


product price:  $7.99
/ea

Key Features

Legend
Notice Keep Aisles Clear
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1278-NA_14x10
Zoro #
G5871043
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Keep Aisles Clear
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
Notice
Header Background Color
Blue
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Blue
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Metal Detectable
No
Material Properties
Rigid
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend
Keep Aisles Clear
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.