Notice, Keep Aisles Clear, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester, LCU5-0039-ND_5X3.5

  • Mfr # LCU5-0039-ND_5X3.5

  • Zoro # G9167475


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Keep Aisles Clear
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0039-ND_5X3.5
Zoro #
G9167475
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
Header
Notice
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Write on Surface
No
Number of Printed Sides
1
Legend Pictogram Description
Aisles
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Protective Coating
No Protective Coating
Legend Pictogram ID
PPIC-112
Adhesive Type
Acrylic
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Keep Aisles Clear
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Sign Header Background Color
Blue
State Specific Sign
No
Product Type
Keep Clear Notice Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisles Clear, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.