Notice, Keep Aisles Clear, 7 in W x 5 in H, , Reflective Sheeting, LCU5-0039-RD_7X5

  • Mfr # LCU5-0039-RD_7X5

  • Zoro # G9167630


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Legend
Keep Aisles Clear
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0039-RD_7X5
Zoro #
G9167630
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Header
Notice
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Blue
Sign Legend
Keep Aisles Clear
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header
Notice
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
Product Type
Keep Clear Notice Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Aisles Clear, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products