Notice, Keep Aisles Clear, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1278-NA_10x7

  • Mfr # U5-1278-NA_10x7

  • Zoro # G5900662


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Notice Keep Aisles Clear
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1278-NA_10x7
Zoro #
G5900662
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Keep Aisles Clear
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Material Properties
Rigid
Mirror Print
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Abrasion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
White
State Specific Sign
No
Sign Legend
Keep Aisles Clear
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.