Notice, Keep Aisles Clear, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1278-NP_10X7

  • Mfr # U5-1278-NP_10X7

  • Zoro # G4721477


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Keep Aisles Clear
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1278-NP_10X7
Zoro #
G4721477
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Header
Notice
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Legend Color
Black
Material Properties
Flexible
Graffiti Resistant
Yes
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Sign Legend
Keep Aisles Clear
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
State Specific Sign
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.