Notice, Keep area clean, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU5-0023-ED_10x7

  • Mfr # LCU5-0023-ED_10x7

  • Zoro # G5193839


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Legend
Keep area clean
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0023-ED_10x7
Zoro #
G5193839
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Keep area clean
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Background Color
Blue
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Corrosion Resistant
No
Write on Surface
No
Sign Legend
Keep Area Clean
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mirror Print
No
Abrasion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Number of Printed Sides
1
Adhesive Style
Permanent
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.