Notice, Keep Area Clean No Food or Drink Permitted, 10 in x 14 in, Aluminum, U5-1284-NA_14x10

  • Mfr # U5-1284-NA_14x10

  • Zoro # G5843737


product price:  $8.99
/ea

Key Features

Legend
Notice Keep Area Clean No Food or Drink Permitted
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1284-NA_14x10
Zoro #
G5843737
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Keep Area Clean No Food or Drink Permitted
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
Header
Notice
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Chemical Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Abrasion Resistant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Material Properties
Rigid
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Blue
State Specific Sign
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Sign Legend
Keep Area Clean No Food Or Drink Permitted
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clean No Food Or Drink Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products