Notice, Keep Area Clean No Food Or Drink Permitted, 7 in x 10 in, Plastic, U5-1284-NP_10X7

  • Mfr # U5-1284-NP_10X7

  • Zoro # G4721495


product price:  $6.69
/ea

Key Features

Legend
Keep Area Clean No Food Or Drink Permitted
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1284-NP_10X7
Zoro #
G4721495
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Keep Area Clean No Food Or Drink Permitted
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
Notice
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Legend Color
Black
Chemical Resistant
No
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Abrasion Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend
Keep Area Clean No Food Or Drink Permitted
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clean No Food Or Drink Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.