Notice, Keep door closed, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU5-0005-ED_10x7

  • Mfr # LCU5-0005-ED_10x7

  • Zoro # G5225838


product price:  $4.59
/ea

Key Features

Legend
Keep door closed
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0005-ED_10x7
Zoro #
G5225838
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Keep door closed
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
Notice
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Header Background Color
Blue
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Legend Pictogram Description
Close Door
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend
Keep Door Closed
Chemical Resistant
No
Graffiti Resistant
Yes
Metal Detectable
No
Write on Surface
No
Sign Header
Notice
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Header Text Color
White
Adhesive Style
Permanent
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-89
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.