Notice, Keep Door Closed Unless Loading or Unloading, 10 in x 14 in, Aluminum, U5-1287-NA_14x10

  • Mfr # U5-1287-NA_14x10

  • Zoro # G5775581


product price:  $7.99
/ea

Key Features

Legend
Notice Keep Door Closed Unless Loading or Unloading
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1287-NA_14x10
Zoro #
G5775581
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Keep Door Closed Unless Loading or Unloading
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
Notice
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Text Color
White
Metal Detectable
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Sign Legend
Keep Door Closed Unless Loading Or Unloading
Sign Legend Background Color
White
Sign Header
Notice
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Door Closed Unless Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.