Notice, Keep Doors Closed At All Times, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1289-NA_10x7

  • Mfr # U5-1289-NA_10x7

  • Zoro # G5822028


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Notice Keep Doors Closed At All Times
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1289-NA_10x7
Zoro #
G5822028
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Keep Doors Closed At All Times
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
OSHA Compliant
Yes
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Header Text Color
White
Sign Header Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Abrasion Resistant
No
Mirror Print
No
Sign Legend
Keep Doors Closed At All Times
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Material Properties
Rigid
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Doors Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.