Notice, Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, 10 in W x

  • Mfr # LCU5-0292-NA_10X7

  • Zoro # G8864101


product price: $7.99
/ea

Key Features

Sign Material
Aluminum
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0292-NA_10X7
Zoro #
G8864101
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Sign Material
Aluminum
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Blue
Header
Notice
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend Style
Text
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Format
ANSI/OSHA Format
Sign Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Fire Door Notice Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.