Notice, Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, 10 in W x

  • Mfr # LCU5-0292-ND_10X7

  • Zoro # G8864156


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Sign Material
Polyester
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0292-ND_10X7
Zoro #
G8864156
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in

Details

Item
Entrance Sign
Sign Material
Polyester
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Header
Notice
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Abrasion Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Product Type
Fire Door Notice Label

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.